Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-3018

  • Zoro # G4796552


product price: $95.01
/ea
Free Shipping & Returns

Key Features

Includes
Thread Seal Tape
Features
Spray Adjusting Anystream Technology, Timeless, Traditional Design, 5 Plungers With 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finishes
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3018
Zoro #
G4796552
UPC #
671252092404
Country of Origin
China

Dimensions

Height
4-5/8"
Width
5-1/4"
Depth
5-5/8"
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
5 1/4 in
Connection Size
1/2 in
Fixed Showerhead Thickness
5 5/8 in

Details

Includes
Thread Seal Tape
Item
Shower Head
Features
Spray Adjusting Anystream Technology, Timeless, Traditional Design, 5 Plungers With 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finishes
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass
Primary Material
Metal
Ligature Resistant
No
Connection Type
NPTF
Flow Rate (GPM)
2.5
Showerhead Type
Wall Mounted
Face Shape
Square
Includes Valve
Valve Not Included
Series
Rainier
Showerhead Material
Brass, Plastic
Trim Finish
Polished Chrome
Includes Fixed Showerhead
Fixed Showerhead Included
Compatible Mfr. Model Number
S-3018-E175
ADA Compliance
No
Includes Handle
Handle Included
Includes Trim Plate
Trim Plate Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Spray Pattern
Combo
Includes Tub Spout
Tub Spout Not Included
CEC Compliant
Non CEC Compliant
Showerhead Function
Multi
Fixed Showerhead Flow Rate
2.5 gpm
Showerhead Shape
Trumpet
Material
Plastic
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
S-3018-E175
Showerhead Face Color
Chrome

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Square, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 5 5/8 in, Fixed Showerhead Width 5 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Rainier, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.