Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-3019-E175

  • Zoro # G7670868


product price: $265.77
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
5.1
Width
4.12
Height
5.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3019-E175
Zoro #
G7670868
UPC #
671252140648
Country of Origin
China

Dimensions

Length
5.1
Width
4.12
Height
5.95
Depth
5-15/16"
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Connection Size
1/2 In.-14 NPTF
Face Dia.
4-1/8"
Fixed Showerhead Thickness
6 in
Fixed Showerhead Width
5 in
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
4.12
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Brass
Weight
2.5
Finish
Polished Chrome
Flow Rate (GPM)
1.75 GPM
Includes
Thread Seal Tape
Connection
1/2"-14 FNPT
Connection Type
Threaded Pipe
Green Certification or Other Recognition
WaterSense Certified
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
ADA Compliant
No
Shower Head Type
Wall Mounted
Flow Rate
1.75 gpm
Ligature Resistant
No
Material of Construction
Brass
Mounting Type
Wall
Number of Holes
0
ADA Compliance
No
Number of Handles
1
CEC Compliant
CEC Compliant
Showerhead Type
Wall Mounted
Face Shape
Octagon
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Trim Finish
Polished Chrome
Showerhead Material
Brass
Showerhead Shape
Trumpet
Showerhead Spray Pattern
Combo
Showerhead Function
Multi
Includes Valve
Valve Not Included
Series
Vintage S-3019
Fixed Showerhead Flow Rate
1.75 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Shower Arm Included
No
Number of Showerheads
1
Vandal Resistant
No
Rough-in Valve Template Included
No
Drain Included
No
Spout Reach (In.)
0.0
Scald Guard Included
No
Theme
Traditional
Installation Type
Shower Arm
Shower Head Function
Multifunction
Escutcheon Included
No
Assembly Required
No
Power Source
Manual
Warranty
Limited Lifetime
Integral Stops
No
Number of Jets
8
Self-Cleaning Nozzles
No
Number of Spray Patterns
3
Valve Included
No
Massage Feature
No
Temperature Limit Control
No
Diverter Included
No
Handles Included
Yes
Hose Included
No
Faucet Handle Style
Lever
Collection
Vintage
Pause Control
No
CEC Certified
Yes
Handle Placement
Side
Shower Head Shape
Octagonal
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Activation Type
Rotate Handle
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Chrome

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Octagon, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 6 in, Fixed Showerhead Width 5 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Vintage S-3019, 1/2 in Female NPTF, Showerhead Function Multi, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.