Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-3021-E175

  • Zoro # G7670999


product price: $74.98
/ea

Key Features

Material
Plastic
Width
5"
Height
5-1/2"
Finish
Polished Chrome
Includes
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3021-E175
Zoro #
G7670999
UPC #
671252128042
Country of Origin
China

Dimensions

Width
5"
Height
5-1/2"
Depth
3-1/4"
Manufacturers Warranty Length
1 yr
Fixed Showerhead Thickness
3 1/4 in
Connection Size
1/2 in
Fixed Showerhead Width
5 1/2 in

Details

Item
Shower Head
Material
Plastic
Finish
Polished Chrome
Includes
Hose
ADA Compliant
No
Features
Spray Adjusting Anystream Technology, Clean, Modern Design, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Green Certification or Other Recognition
WaterSense Certified
Flow Rate
1.75 gpm
Shower Head Type
Wall Mounted
Material of Construction
Plastic
Connection
1/2"-14 FNPT
Primary Material
Plastic
Connection Type
NPTF
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Ligature Resistant
No
Showerhead Type
Wall Mounted
Series
Kubos S-3021
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Valve
Valve Not Included
Showerhead Shape
Trumpet
CEC Compliant
CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Showerhead Spray Pattern
Combo
Includes Tub Spout
Tub Spout Not Included
Trim Finish
Polished Chrome
Includes Handle
Handle Not Included
ADA Compliance
No
Fixed Showerhead Flow Rate
1.75 gpm
Face Shape
Square
Showerhead Material
Brass, Plastic
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Function
Multi
Mounting Type
Wall
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Square, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 5 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos S-3021, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.