Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-3021

  • Zoro # G2756761


product price: $74.98
/ea

Key Features

Color
Chrome
Material
Plastic
Length
5.5
Width
5.0
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3021
Zoro #
G2756761
UPC #
671252095818
Country of Origin
China

Dimensions

Length
5.5
Width
5.0
Height
3.25
Depth
3-1/4"
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
5 1/2 in
Fixed Showerhead Thickness
3 1/4 in
Spout Height (In.)
0.0
Shower Head Face Diameter
5.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.92
Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Includes
Tape
Material of Construction
Brass, Plastic
Ligature Resistant
No
Connection Type
Threaded Pipe
Shower Head Type
Wall Mounted
Connection
1/2"-14 FNPT
Features
Spray Adjusting Anystream Technology, Clean, Modern Design, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Flow Rate
2.5 gpm
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1
ADA Compliance
No
Mounting Type
Wall
Number of Holes
0
CEC Compliant
Non CEC Compliant
Number of Handles
0
Showerhead Type
Wall Mounted
Includes Valve
Valve Not Included
Showerhead Material
Brass, Plastic
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Spray Pattern
Combo
Series
Kubos
Compatible Mfr. Model Number
S-3021-E175
Showerhead Function
Multi
Trim Finish
Polished Chrome
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Not Included
Showerhead Shape
Trumpet
Fixed Showerhead Flow Rate
2.5 gpm
Face Shape
Square
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Trim Plate
Trim Plate Not Included
Handles Included
No
Number of Spray Patterns
3
For Use With
Speakman The Edge SM-9010-P Shower System with Non Diverter Valve, Speakman The Edge SM-9030-P Shower System with Valve and Diverter Tub Spout, SM-9410-P, Speakman The Edge SM-9430-P Shower System with Diverter Valve and Tub Spout, Speakman The Edge Collection Pressure Balance Diverter Valve and Trim
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Collection
Kubos
Valve Included
No
Integral Stops
No
Type of Shower Arm
Fixed
Activation Type
Rotate Handle
Rough-in Valve Template Included
No
Diverter Included
No
Power Source
Manual
Hose Included
No
Scald Guard Included
No
Drain Included
No
Assembly Required
No
Pause Control
No
Shower Head Function
Multifunction
CEC Certified
No
Temperature Limit Control
No
Shower Arm Included
No
Warranty
Limited Lifetime
Flow Type
Aerated
Number of Showerheads
1
Spout Reach (In.)
0.0
Theme
Modern
Installation Type
Shower Arm
Escutcheon Included
No
Shower Head Shape
Square
Massage Feature
Yes
Number of Jets
5
Self-Cleaning Nozzles
Yes
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Chrome
Compatible Manufacturer Part Number
S-3021-E175

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Square, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 5 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.