Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Hose, Speakman, Metal

  • Mfr # VS-157-BN

  • Zoro # G3719795


product price: $57.49
/ea

Key Features

Type
Shower
Finish
Brushed Nickel
Material of Construction
Metal
Color
Nickel
Length (In.)
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-157-BN
Zoro #
G3719795
UPC #
671252112003
Country of Origin
China

Dimensions

Length (In.)
60
Length
59.055
Size
60 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2" NPSM
Width
0.92
Height
0.92
Spout Length (In.)
0.0
Hose Length (In.)
60.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Overall Length
59 in
Overall Height
7/8 in
Overall Width
7/8 in
Overall Diameter
7/8 in

Details

Type
Shower
Finish
Brushed Nickel
Material of Construction
Metal
Color
Nickel
For Use With
Speakman Napa VS-232007-BN 2- Way Shower Combination, Speakman Neo VS-233010-BN 2- Way Shower Combination, Speakman Chelsea VS-233011-BN 2-Way Shower Combination, Speakman Caspian VS-233014-BN 2- Way Shower Combination, Speakman Neo VS-3010-BN Hand Shower Head, Speakman Neo VS-3010-BN-E2 Low Flow Hand Shower Head, Speakman Napa VS-112007-BN 2.5 gpm Hand Shower with Shower Head, Speakman Neo VS-113010-BN 2.5 gpm Hand Shower with Shower Head, Speakman Chelsea VS-113011-BN Combination Shower System, Speakman Caspian VS-113014-BN 2.5 gpm Hand Shower with Shower Head
Material
Metal
Standards
ASME A112.18.1, CSA B125.1
Handle Type
None
Cover Material
Metal
Includes
Hose
Connection (In.)
1/2
Item
Shower Hose
Connection
1/2 in NPSM
Color/Finish
Brushed Nickel
Tub and Shower Category
Shower Hoses
Includes Tub Spout
Tub Spout Not Included
Connection Type
NPSM
Ligature Resistant
No
Includes Cartridge
Cartridge Not Included
Features
Metal Hose and Coupling
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Handle
Handle Not Included
Number of Holes
0
ADA Compliant
No
Number of Spray Patterns
0
Valve Included
No
Shower Arm Included
No
Massage Feature
No
Assembly Required
No
Drain Included
No
Self-Cleaning Nozzles
No
Diverter Included
No
Rough-in Valve Template Included
No
Weight
0.56
Number of Jets
0
Collection
Versatile
Number of Handles
0
Spout Reach (In.)
0.0
Integral Stops
No
Handles Included
No
Number of Showerheads
0
Vandal Resistant
No
Scald Guard Included
No
Installation Type
Shower Arm
Pause Control
No
Escutcheon Included
No
Temperature Limit Control
No
Warranty
Limited Lifetime
Hose Included
Yes
Product Type
Shower Hose
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Versatile Collection
Compatible Product Type
Handheld Showers

Description

Shower Hose, Non CEC Compliant, Connection Size 1/2 in, NPSM, Finish Brushed Nickel, For Use With Handheld Showers, For Use with Series Versatile Collection, Metal, Speakman, Shower Connection Type 1/2 in NPSM, 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.