Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Hose, Speakman, SS

  • Mfr # VS-145

  • Zoro # G4795697


product price: $72.39
/ea

Key Features

Tub and Shower Category
Shower Hoses
For Use With
Universal Fit
Finish
Polished Chrome
Material
Stainless Steel
Includes
Rubber Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-145
Zoro #
G4795697
UPC #
671252048562
Country of Origin
China

Dimensions

Size
69 in
Length
0.0
Connection Size
1/2 In. NPTF
Manufacturers Warranty Length
1 yr
Height
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Width
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Overall Length
69 in
Overall Diameter
1 in

Details

Tub and Shower Category
Shower Hoses
Item
Shower Accessory
For Use With
Universal Fit
Finish
Polished Chrome
Material
Stainless Steel
Includes
Rubber Washer
Number of Holes
0
Material of Construction
Metal
Color
Chrome
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Features
Chrome Plated Connectors
Includes Handle
Handle Not Included
Includes Stem
Stem Not Included
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes Valve
Valve Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Plaster Guard
Plaster Guard Not Included
Connection Type
Threaded Pipe
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Escutcheon Included
No
Installation Type
Wall Mounted
Self-Cleaning Nozzles
No
Faucet Operation
Manual
ADA Compliant
No
Shower Arm Included
No
Collection
Versatile
Drain Included
No
Assembly Required
No
Number of Jets
0
Warranty
Limited Lifetime
Vandal Resistant
No
Scald Guard Included
No
Temperature Limit Control
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Number of Showerheads
0
Integral Stops
No
Number of Handles
0
Hose Included
No
Weight
0.3
Pause Control
No
Handles Included
No
Diverter Included
No
Theme
Commercial
Massage Feature
No
Rough-in Valve Template Included
No
Valve Included
No
Product Type
Shower Hose
Compatible Series
Versatile Collection
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Universal

Description

Shower Hose, Non CEC Compliant, Connection Size 1/2 in, NPSF, Finish Chrome, For Use With Universal Fit, For Use with Series Versatile Collection, Stainless Steel, Speakman, Shower Connection Type 1/2 in NPSF, 69 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.