Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Hose, Speakman, Vinyl

  • Mfr # VS-142

  • Zoro # G4763549


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Material of Construction
Vinyl
Color
White
For Use With
Speakman Sentinel Mark II SM-3040-IS-VH Pressure Balance Valve Shower Combination
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS-142
Zoro #
G4763549
UPC #
671252048555
Country of Origin
China

Dimensions

Length
69.0
Size
69 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 In. NPTF
Width
0.0
Height
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Overall Length
69 in

Details

Finish
Unfinished
Material of Construction
Vinyl
Color
White
For Use With
Speakman Sentinel Mark II SM-3040-IS-VH Pressure Balance Valve Shower Combination
Material
Vinyl
Item
Shower Accessory
Connection
Threaded
Includes Stem
Stem Not Included
Includes Handle
Handle Not Included
Includes Valve
Valve Not Included
Features
Brass Connector
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Ligature Resistant
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Drain Stopper
Drain Stopper Not Included
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Connection Type
Threaded Pipe
Number of Holes
0
ADA Compliant
No
Spout Reach (In.)
0.0
Theme
Commercial
Installation Type
Wall Mounted
Drain Included
No
Escutcheon Included
No
Warranty
Limited Lifetime
Handles Included
No
Scald Guard Included
No
Number of Spray Patterns
0
Number of Handles
0
Number of Jets
0
Integral Stops
No
Rough-in Valve Template Included
No
Faucet Operation
Manual
Weight
0.3
Number of Showerheads
0
Vandal Resistant
No
Pause Control
No
Hose Included
No
Assembly Required
No
Collection
Versatile
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Valve Included
No
Diverter Included
No
Shower Arm Included
No
Massage Feature
No
Product Type
Shower Hose
Compatible Product Type
Showers
Compatible Series
Versatile Collection
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Hose, Non CEC Compliant, Connection Size 1/2 in, NPSF, Finish Unfinished, For Use With Showers, For Use with Series Versatile Collection, Vinyl, Speakman, Shower Connection Type 1/2 in NPSF, 69 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.