Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower System Combination, Manual, 2, Brushed Nickel SM-1010-P-BN

Shower System Combination, Manual, 2, Brushed Nickel (Discontinued)

  • Mfr # SM-1010-P-BN
  • Zoro # G1121130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1010-P-BN
Zoro #
G1121130
UPC #
671252093470
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Connection Size
1/2 In. NPTF; NPTM
Length
0.0
Shower Head Face Diameter
5.5
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
5.75

Details

Item
Shower System Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Includes Coordinating Shower Arm and Flange
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Fixed
Connection
1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
For Use With
Speakman Neo S-2540-BN Shower Arm and Flange, Speakman Neo S-3010-BN Shower Head, Speakman Chelsea SM-10000-P-BN Pressure Balance Valve and Trim
Sub-Category
Shower/bath valve
Material of Construction
Brass, Plastic, Zinc
Flow Rate (GPM)
2.5 GPM
Valve Type
Pressure Balance
Connection Type
Threaded Pipe
Material
Brass, Plastic
Number of Handles
1
Color
Nickel
Type of Shower Arm
Fixed
Shower Head Shape
Round
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Handles Included
Yes
Vandal Resistant
No
Valve Included
Yes
Scald Guard Included
Yes
Escutcheon Included
No
Diverter Included
No
Massage Feature
Yes
Assembly Required
No
Collection
Neo
Number of Showerheads
1
Temperature Limit Control
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Rough-in Valve Template Included
Yes
Faucet Handle Style
Lever
Handle Placement
Center of Valve
Shower Arm Included
Yes
Pause Control
No
Number of Spray Patterns
3
Activation Type
Rotate Handle
Installation Type
Wall Mounted
Flow Type
Aerated
Weight
5.7
Integral Stops
Yes
Hose Included
No
Number of Jets
5
Drain Included
No
Theme
Modern
CEC Certified
No
Self-Cleaning Nozzles
Yes
Shower Head Function
Multifunction

Description

Shower System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.