Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower System Combination, Manual, 2, Brushed Nickel

  • Mfr # SM-7010-P-BN

  • Zoro # G1123039


product price: $583.97
/ea
Free Shipping & Returns

Key Features

Includes
Coordinating Shower Arm and Flange
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7010-P-BN
Zoro #
G1123039
UPC #
-
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Max Deck Thickness (In.)
0.0
Spout Length (In.)
6.12
Spout Height (In.)
0.0
Shower Head Face Diameter
3.78

Details

Includes
Coordinating Shower Arm and Flange
Item
Shower System Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Fixed
Connection
1/2" FNPT
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Faucet Operation
Manual
Sub-Category
Shower/bath valve
For Use With
Speakman S-2500-BN Shower Arm and Flange, Speakman Caspian S-3014-BN Shower Head, Speakman Caspian SM-7000-P-BN Shower Valve and Trim
Material of Construction
Brass, Plastic, Zinc
Connection Type
Threaded Pipe
Valve Type
Pressure Balance
Flow Rate (GPM)
2.5 GPM
Weight
5.0
Material
Brass, Plastic
Color
Nickel
Number of Handles
1
Spout Reach (In.)
0.0
Scald Guard Included
Yes
Warranty
Limited Lifetime
Rough-in Valve Template Included
Yes
Escutcheon Included
Yes
Flow Type
Aerated
Massage Feature
Yes
Handle Placement
Center of Valve
Integral Stops
Yes
Number of Showerheads
1
Handles Included
Yes
Shower Head Shape
Round
Type of Shower Arm
Fixed
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
Yes
Vandal Resistant
No
CEC Certified
No
Faucet Handle Style
Lever
Theme
Transitional
Activation Type
Rotate Handle
Hose Included
No
Diverter Included
No
Temperature Limit Control
Yes
Shower Head Function
Multifunction
Valve Included
Yes
Assembly Required
No
Number of Jets
5
Installation Type
Wall Mounted
Collection
Caspian
Self-Cleaning Nozzles
Yes
Number of Spray Patterns
3
Pause Control
No

Description

Shower System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.