Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower System Combination, Manual, 2, Polished Chrome

  • Mfr # SM-7410-P

  • Zoro # G1122515


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Includes
Coordinating Shower Arm and Flange
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7410-P
Zoro #
G1122515
UPC #
-
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Spout Length (In.)
6.12
Shower Head Face Diameter
3.78
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Includes
Coordinating Shower Arm and Flange
Item
Shower System Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Sub-Category
Shower/bath valve
For Use With
Speakman Caspian CPT-7400-P Shower Valve Trim, Speakman CPV-P-DV Sentintel Mark II Pressure Balance Diverter Shower Valve, Speakman S-2500 Shower Arm and Flange, Speakman Caspian S-3014 Shower Head
Material of Construction
Brass, Plastic, Zinc
Flow Rate (GPM)
2.5 GPM
Connection Type
Threaded Pipe
Valve Type
Pressure Balance
Material
Brass, Plastic
Color
Chrome
Weight
5.88
Number of Handles
1
Number of Showerheads
1
Collection
Caspian
Hose Included
No
Number of Jets
5
Temperature Limit Control
Yes
Valve Included
Yes
Escutcheon Included
No
Pause Control
No
CEC Certified
No
Diverter Location
Shower Valve
Number of Spray Patterns
3
Integral Stops
Yes
Faucet Handle Style
Lever
Vandal Resistant
No
Handles Included
Yes
Type of Shower Arm
Fixed
Shower Arm Included
Yes
Massage Feature
Yes
Diverter Included
Yes
Activation Type
Rotate Handle
Installation Type
Wall Mounted
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Rough-in Valve Template Included
Yes
Theme
Transitional
Scald Guard Included
Yes
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Handle Placement
Center of Valve
Assembly Required
No
Drain Included
No
Flow Type
Aerated
Shower Head Shape
Round
Self-Cleaning Nozzles
Yes
Shower Head Function
Multifunction

Description

Shower System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.