Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Valve Combination, Chrome plated

  • Mfr # S-1496-LH

  • Zoro # G6434309


product price: $301.55
/ea
Free Shipping & Returns

Key Features

Finish
Rough Chrome Plated
Material of Construction
Brass
Color
Chrome
For Use With
Speakman Repair Part RPG03-0371-RCP Valve handle stem washer O-Ring, Speakman Repair Part RPG04-0367-PC Lever handle Mark II shower, Speakman Repair Part RPG05-0846 Mark II shower cartridge
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1496-LH
Zoro #
G6434309
UPC #
671252002052
Country of Origin
China

Dimensions

Length
7.0
Width
7.5
Height
24.25
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Connection Size
1/2 NPT FEMALE
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0

Details

Finish
Rough Chrome Plated
Material of Construction
Brass
Color
Chrome
For Use With
Speakman Repair Part RPG03-0371-RCP Valve handle stem washer O-Ring, Speakman Repair Part RPG04-0367-PC Lever handle Mark II shower, Speakman Repair Part RPG05-0846 Mark II shower cartridge
Item
Exposed Shower
Weight
4.0
Number of Holes
2
Valve Type
Ceramic
ADA Compliant
Yes
Connection Type
Threaded Pipe
Assembly Required
No
Self-Cleaning Nozzles
No
Installation Type
Wall Mounted
Diverter Included
No
Faucet Operation
Manual
Handle Placement
Front
Vandal Resistant
No
Temperature Limit Control
No
Number of Showerheads
0
Scald Guard Included
Yes
Spout Reach (In.)
0.0
Warranty
5 Year Limited
Rough-in Valve Template Included
Yes
Theme
Commercial
Shower Arm Included
No
Number of Jets
0
Integral Stops
No
Hose Included
No
Activation Type
Rotate Handle
Drain Included
No
Collection
Sentinel Mark II
Pause Control
No
Faucet Handle Style
Lever
Massage Feature
No
Number of Spray Patterns
0
Escutcheon Included
No
Handles Included
Yes
Valve Included
Yes
Number of Handles
1

Description

Shower Valve Combination,Chrome plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.