Zoro Homepage

Wall Shower Valve and Trim, Manual, 1, Polished Chrome

  • Mfr # SM-1400-P

  • Zoro # G4307712


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Includes
Rough-In Template
Features
Pressure Balance Valve with Diverter and Trim Exemplifies Speakman's Quality Standard with Its Anti-Scald Pressure Valve Maintaining Consistent Water Temperature, the Adjustable Temperature Limit Stop Allows the User to Control the Maximum Water Temperature
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1400-P
Zoro #
G4307712
UPC #
671252092008
Country of Origin
China

Dimensions

Height
3.5
Width
7.0
Face Dia. (In.)
7
Height (In.)
7
Width (In.)
7
Diverter Tub Spout Length
0
Depth (In.)
3-1/2
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Length
7.0
Connection Size
1/2 in. NPTF
Trim Plate Depth
3 1/2 in
Handle Length
2 1/2 in
Trim Plate Height
7 in
Trim Plate Width
7 in
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Hose Length
0
Shower Connection Size
1/2 in

Details

Includes
Rough-In Template
Item
Shower Valve and Trim
Features
Pressure Balance Valve with Diverter and Trim Exemplifies Speakman's Quality Standard with Its Anti-Scald Pressure Valve Maintaining Consistent Water Temperature, the Adjustable Temperature Limit Stop Allows the User to Control the Maximum Water Temperature
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2 in
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Faucet Operation
Manual
Ligature Resistant
No
Flow Rate (GPM)
2.0 GPM or Higher
Type
Wall
Valve Design
Circular
Tub and Shower Category
Shower Valves
Color/Finish
Polished Chrome
Connection (In.)
1/2 Sweat
Handle Type
None
Material of Construction
Brass, Plastic, Zinc
Handle Finish
Polished Chrome
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Color
Chrome
Number of Handles
2
ADA Compliance
Yes
Handle Material
Zinc
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Included
Trim Plate Material
Plastic
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Included
For Use With
Speakman Neo SM-1410-P Shower System with Diverter Valve, Speakman Neo SM-1450-P Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1490-ADA-P ADA Complaint Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1430-P Shower and Tub Combination with Diverter Valve
Includes Handle
Handle Included
Trim Plate Shape
Circle
Includes Valve
Valve Included
Faucet Handle Style
Lever
Temperature Limit Control
No
Escutcheon Included
Yes
Number of Jets
0
Warranty
Limited Lifetime
Number of Spray Patterns
0
Weight
4.5
Assembly Required
No
Massage Feature
No
Integral Stops
Yes
Pause Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Installation Type
Wall Mounted
Rough-in Valve Template Included
Yes
Scald Guard Included
Yes
Number of Showerheads
0
Spout Reach (In.)
0.0
Handle Placement
Center of Valve
Hose Included
No
Collection
Neo
Drain Included
No
Valve Included
Yes
Activation Type
Rotate Handle
Shower Arm Included
No
Diverter Included
Yes
Theme
Modern
Handles Included
Yes
Self-Cleaning Nozzles
No
Vandal Resistant
No
Diverter Location
Shower Valve
Product Type
Tub and Shower Valve
Compatible Manufacturer Part Number
CPV-PB-DV, CPV-PB-DV-PXC, CPV-PB-DV-PXE, CPV-T2-DV, CPV-T2-DV-PXC, CPV-T2-DV-PXE
Compatible Series
Neo Collection
Compatible Product Type
Neo Shower Faucet Valves
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Neo Shower Faucet Valves, Handle Length 2 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 2, Speakman, FNPT, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3 1/2 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.