
Shower Valve Lever Handle
Mfr # RPG04-0296-PC
Zoro # G2613694
product price: $40.79
/eaKey Features
Sub-Category
Shower Valve
Material
Brass, Plastic (change to all brass 6/4/10)
Finish
Chrome
Material of Construction
Brass
Includes
Replacment Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG04-0296-PC
Zoro #
G2613694
UPC #
671252045219
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
3.605
Handle Length
3 1/2 in
Connection Size
3/8 in
Manufacturers Warranty Length
1 yr
Shower Connection Size
3/8 in
Description
Repair Kit, ADA Compliance No, Connection Size 3/8 in, Corrugated Broach, Faucet Handle Type Lever, For Use With Speakman Sentinel Mark II Shower Valve, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Corrugated Broach, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.