Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Shower Valve and Trim, Manual, 1, Polished Chrome

  • Mfr # SM-1000-P

  • Zoro # G4317223


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Includes
Rough-In Template
Features
Adjustable Temperature Limit Stop Allows the User to Control the Maximum Water Temperature Permitted
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1000-P
Zoro #
G4317223
UPC #
671252091971
Country of Origin
China

Dimensions

Height
3.5
Width
7.0
Depth (In.)
3-1/2
Height (In.)
7
Face Dia. (In.)
7
Width (In.)
7
Diverter Tub Spout Length
0
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in.
Length
7.0
Trim Plate Height
7 in
Handle Length
2 1/2 in
Trim Plate Depth
3 1/2 in
Trim Plate Width
7 in
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length
0
Shower Connection Size
1/2 in

Details

Includes
Rough-In Template
Item
Shower Valve and Trim
Features
Adjustable Temperature Limit Stop Allows the User to Control the Maximum Water Temperature Permitted
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2 in
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Faucet Operation
Manual
Connection (In.)
1/2 Sweat
Valve Design
Circular
Material of Construction
Brass, Plastic, Zinc
Handle Type
None
Handle Finish
Polished Chrome
Ligature Resistant
No
Color/Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM or Higher
Tub and Shower Category
Shower Valves
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Type
Wall
Color
Chrome
ADA Compliance
Yes
Number of Handles
1
Handle Material
Zinc
Includes Cartridge
Cartridge Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Included
Trim Finish
Polished Chrome
Trim Plate Shape
Circle
Includes Check Stop
Check Stop Included
For Use With
Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0884 Shower valve cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Trim Plate Material
Plastic
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Included
Includes Handle
Handle Included
Vandal Resistant
No
Temperature Limit Control
Yes
Massage Feature
No
Drain Included
No
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Self-Cleaning Nozzles
No
Handle Placement
Center of Valve
Rough-in Valve Template Included
Yes
Number of Spray Patterns
0
Faucet Handle Style
Lever
Assembly Required
No
Number of Showerheads
0
Spout Reach (In.)
0.0
Pause Control
No
Theme
Modern
Integral Stops
Yes
Scald Guard Included
Yes
Activation Type
Rotate Handle
Handles Included
Yes
Installation Type
Wall Mounted
Collection
Neo
Shower Arm Included
No
Weight
4.64
Escutcheon Included
Yes
Hose Included
No
Number of Jets
0
Valve Included
Yes
Product Type
Tub and Shower Valve
Compatible Product Type
Neo Shower Faucet Valves
Compatible Series
Neo Collection
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
CPV-PB, CPV-PB-PXC, CPV-PB-PXE, CPV-T2, CPV-T2-PXC, CPV-T2-PXE

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Neo Shower Faucet Valves, Handle Length 2 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, FNPT, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3 1/2 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.