Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Shower Valve and Trim, Manual, 1, Polished Chrome

  • Mfr # SM-7000-P

  • Zoro # G4314396


product price: $330.74
/ea
Free Shipping & Returns

Key Features

Includes
Rough-In Template
Features
Equipped Temperature Limit Stop Allows You to Set Your Maximum Temperature, Completely Preventing Scalding-Hot Water
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7000-P
Zoro #
G4314396
UPC #
671252092176
Country of Origin
China

Dimensions

Height
3.88
Width
7.0
Depth (In.)
3-7/8
Diverter Tub Spout Length
0
Face Dia. (In.)
7
Height (In.)
7
Width (In.)
7
Manufacturers Warranty Length
5 yr
Hose Length (In.)
0.0
Length
7.0
Connection Size
1/2 in. NPTF
Trim Plate Width
7 in
Handle Length
3 1/2 in
Trim Plate Depth
3 7/8 in
Trim Plate Height
7 in
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length
0
Shower Connection Size
1/2 in

Details

Includes
Rough-In Template
Item
Shower Valve and Trim
Features
Equipped Temperature Limit Stop Allows You to Set Your Maximum Temperature, Completely Preventing Scalding-Hot Water
Flow Rate
2.00 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2 in
Standards
ASME A112.18.1, ASSE 1016, CSA B125.1
Faucet Operation
Manual
Flow Rate (GPM)
2.0 GPM or Higher
Material of Construction
Brass, Plastic, Zinc
Handle Finish
Polished Chrome
Ligature Resistant
No
Connection (In.)
1/2 Sweat
Handle Type
None
Tub and Shower Category
Shower Valves
Valve Design
Circular
Color/Finish
Polished Chrome
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Type
Wall
For Use With
Speakman Caspian CPT-7000-P Shower Valve Trim, Speakman CPV-P-IS Sentinel Mark II Pressure Balance Shower Valve
Color
Chrome
Weight
3.32
ADA Compliance
Yes
Number of Handles
1
Handle Material
Zinc
Includes Check Stop
Check Stop Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Plate Material
Plastic
Includes Trim Plate
Trim Plate Included
Includes Tub Spout
Tub Spout Not Included
Trim Plate Shape
Circle
Includes Stem
Stem Not Included
Includes Handle
Handle Included
Includes Cartridge
Cartridge Included
Includes Valve
Valve Included
Trim Finish
Polished Chrome
Self-Cleaning Nozzles
No
Pause Control
No
Integral Stops
Yes
Diverter Included
No
Drain Included
No
Assembly Required
No
Massage Feature
No
Shower Arm Included
No
Number of Jets
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Transitional
Escutcheon Included
Yes
Installation Type
Wall Mounted
Handle Placement
Center of Valve
Spout Reach (In.)
0.0
Collection
Caspian
Rough-in Valve Template Included
Yes
Number of Spray Patterns
0
Faucet Handle Style
Lever
Number of Showerheads
0
Vandal Resistant
No
Activation Type
Rotate Handle
Hose Included
No
Scald Guard Included
Yes
Temperature Limit Control
Yes
Valve Included
Yes
Handles Included
Yes
Warranty
Limited Lifetime
Product Type
Shower Valve
Compatible Series
Caspian Collection
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Caspian Shower Faucet Valves

Description

Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Caspian Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, FNPT, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3 7/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.