Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower Valve, Pressure Balance, 2.5 GPM SM-5000

Shower Valve, Pressure Balance, 2.5 GPM (Discontinued)

  • Mfr # SM-5000
  • Zoro # G3538981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5000
Zoro #
G3538981
UPC #
671252084331
Country of Origin
China

Dimensions

Height
7.5
Width
7.5
Width (In.)
8
Diverter Tub Spout Length
0
Depth (In.)
4
Height (In.)
7-1/2
Manufacturers Warranty Length
5 yr
Hose Length (In.)
0.0
Length
3.5
Connection Size
1/2 NPT female & 1/2 copper tube female
Trim Plate Width
7 1/2 in
Trim Plate Height
7 1/2 in
Trim Plate Depth
4 5/16 in
Handle Length
3 1/2 in
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length
0

Details

Includes
Rough-In Template
Item
Shower Valve and Trim
Features
Anti-Scald Pressure Balanced Protection, Independent Center Sleeve Which Allows Up to 1 in. Of Roughing In Variation, Temperature Can Be Adjusted Through the Temperature Limit Stops and the Valves Have a Ceramic Temperature Regulating Module
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2 in
Standards
ASME A112.18.1, ASSE 1016, CSA B125.1
Tub and Shower Category
Shower Valves
Handle Finish
Polished Chrome
Type
Wall
Material of Construction
Brass & Plastic
Flow Rate (GPM)
2.5
Color/Finish
Polished Chrome
Handle Type
None
Ligature Resistant
No
Connection (In.)
1/2 Sweat
Max. Flow
2.5 GPM
Connection Type
NPT and Sweat/Solder
Valve Type
Compression
For Use With
Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0847 Shower diverter cartridge, Speakman Repair Part RPG05-0860 Thermostatic/Pressure Balance Cartridge with Spindle, Speakman Repair Part RPG05-0862 Check Stop Repair Group for T/P Shower Valve, Speakman Repair Part RPG49-0006 Quad ring seals for cartridge, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Weight
4.05
Color
Chrome
Handle Material
Zinc
Number of Handles
1
ADA Compliance
Yes
Trim Finish
Polished Chrome
Includes Drain Stopper
No
Includes Stem
No
Trim Plate Material
Plastic
Includes Tub Spout
No
Trim Plate Shape
Circle
Includes Cartridge
Yes
Includes Trim Plate
Yes
Includes Valve
Yes
Includes Handle
Yes
Includes Check Stop
Yes
Number of Showerheads
0
Drain Included
No
Diverter Included
No
Number of Jets
0
Scald Guard Included
Yes
Temperature Limit Control
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Spout Reach (In.)
0.0
Rough-in Valve Template Included
Yes
Handles Included
Yes
Valve Included
Yes
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Escutcheon Included
No
Self-Cleaning Nozzles
No
Number of Spray Patterns
0
Assembly Required
No
Integral Stops
Yes
Massage Feature
No
Faucet Handle Style
Lever
Shower Arm Included
No
Collection
SentinelPro
Installation Type
Wall Mounted
Theme
Commercial
Vandal Resistant
No
Hose Included
No
Handle Placement
Center of Valve

Description

Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With SentinelPro Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, 1/2 in Female Copper Sweat, Trim Finish Polished Chrome, Trim Plate Depth 4 5/16 in, Trim Plate Height 7 1/2 in, Trim Plate Material Plastic, Trim Plate Width 7 1/2 in

Restrictions

This item has been restricted from sale in the following states: CA, CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.