Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Valve Trim

  • Mfr # CPT-1000-UNI-BN

  • Zoro # G5502632


product price: $115.62
/ea
Free Shipping & Returns

Key Features

Type
Shower
Finish
Brushed Nickel
Material of Construction
Plastic, Zinc
Color
Nickel
Length (In.)
4-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPT-1000-UNI-BN
Zoro #
G5502632
UPC #
671252104916
Country of Origin
China

Dimensions

Length (In.)
4-1/2
Trim Plate Depth
4 1/2 in
Manufacturers Warranty Length
5 yr
Handle Length
3 1/2 in
Face Dia. (In.)
7-1/4
Trim Plate Height
7 1/4 in
Trim Plate Width
7 1/4 in
Connection Size
1/2 in
Shower Connection Size
1/2 in

Details

Type
Shower
Finish
Brushed Nickel
Material of Construction
Plastic, Zinc
Color
Nickel
For Use With
Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Handle Type
Lever
Includes Handle
Handle Included
Connection
10/24 in UNC, 8/32 in
Includes Stem
Stem Not Included
Includes
Hot and Cold Indicator Button, Mounting Hardware
Includes Trim Plate
Trim Plate Included
Features
Configurable Red and Blue Hot/Cold Indicator Buttons
ADA Compliance
No
Includes Valve
Valve Not Included
Includes Check Stop
Check Stop Not Included
Handle Material
Zinc
Trim Plate Material
Plastic
Cover Material
ABS, Plastic, Zinc
Trim Finish
Brushed Nickel
Tub and Shower Category
Shower Trim Parts
Ligature Resistant
No
Includes Tub Spout
Tub Spout Not Included
Color/Finish
Brushed Nickel
Connection Type
Threaded Pipe
Includes Cartridge
Cartridge Not Included
Trim Plate Shape
Circle
Includes Drain Stopper
Drain Stopper Not Included
Item
Tub and Shower Trim
Compatible Mfr. Model Number
K-304-KS, 62370, R10000-UNWS, 46-2-X-BODY
ADA Compliant
Not ADA Compliant
Product Type
Tub and Shower Trim
Compatible Manufacturer Part Number
46-2-X-BODY, 62370, K-304-KS, R10000-UNWS
Compatible Product Type
Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Neo Collection

Description

Tub and Shower Trim, ADA Compliance No, Connection Size 1/2 in, Threaded Pipe, Faucet Handle Type Lever, For Use With Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Brushed Nickel, Trim Plate Depth 4 1/2 in, Trim Plate Height 7 1/4 in, Trim Plate Material Plastic, Trim Plate Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.