Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Valve Trim

  • Mfr # CPT-1300-UNI-BN

  • Zoro # G0203631


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type
Shower
Finish
Brushed Nickel
Material of Construction
Plastic, Zinc
Depth (In.)
7-5/16
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1300-UNI-BN
Zoro #
G0203631
UPC #
671252104923
Country of Origin
China

Dimensions

Depth (In.)
7-5/16
Length (In.)
4-5/8
Face Dia. (In.)
7-1/4
Manufacturers Warranty Length
5 yr
Width (In.)
7-5/16
Height (In.)
4-37/64
Diverter Tub Spout Length
0
Connection Size
1/2 in
Trim Plate Width
7 1/4 in
Handle Length
3 1/2 in
Trim Plate Depth
4 5/8 in
Trim Plate Height
7 1/4 in
Shower Connection Size
1/2 in

Details

Type
Shower
Finish
Brushed Nickel
Material of Construction
Plastic, Zinc
Color
Nickel
For Use With
Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Handle Type
Lever
Connection
10/24 in UNC, 8/32 in
Color/Finish
Brushed Nickel
Item
Tub and Shower Trim
Includes
Mounting Hardware
Cover Material
ABS, Plastic, Zinc
Tub and Shower Category
Shower Trim Parts
Connection (In.)
8/32
Connection Type
Threaded Pipe
Ligature Resistant
No
ADA Compliant
Not ADA Compliant
Handle Finish
Brushed Nickel
Features
Configurable Red and Blue Hot/Cold Indicator Buttons
Valve Design
Square
Includes Check Stop
Check Stop Not Included
Compatible Mfr. Model Number
K-304-KS, 62370, R10000-UNWS, 46-2-X-BODY
Includes Valve
Valve Not Included
Handle Material
Zinc
Trim Finish
Brushed Nickel
Includes Stem
Stem Not Included
Includes Handle
Handle Included
Includes Cartridge
Cartridge Not Included
Trim Plate Shape
Square
Trim Plate Material
Plastic
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Included
ADA Compliance
No
Includes Drain Stopper
Drain Stopper Not Included
Product Type
Tub and Shower Trim
Compatible Manufacturer Part Number
46-2-X-BODY, 62370, K-304-KS, R10000-UNWS
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve
Compatible Series
Kubos

Description

Tub and Shower Trim, ADA Compliance No, Connection Size 1/2 in, Threaded Pipe, Faucet Handle Type Lever, For Use With Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Brushed Nickel, Trim Plate Depth 4 5/8 in, Trim Plate Height 7 1/4 in, Trim Plate Material Plastic, Trim Plate Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.