Zoro Homepage

Shower Valve Trim

  • Mfr # CPT-1300-UNI

  • Zoro # G0203640


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Shower
Finish
Chrome
Material of Construction
Plastic, Zinc
Color
Chrome
Length (In.)
4-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1300-UNI
Zoro #
G0203640
UPC #
671252104909
Country of Origin
China

Dimensions

Length (In.)
4-5/8
Face Dia. (In.)
7-1/4
Trim Plate Depth
4 5/8 in
Manufacturers Warranty Length
5 yr
Trim Plate Height
7 1/4 in
Handle Length
3 1/2 in
Trim Plate Width
7 1/4 in
Connection Size
1/2 in
Shower Connection Size
1/2 in

Details

Type
Shower
Finish
Chrome
Material of Construction
Plastic, Zinc
Color
Chrome
For Use With
Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Handle Type
Lever
Color/Finish
Polished Chrome
Connection
10/24 in UNC, 8/32 in
Tub and Shower Category
Shower Trim Parts
Cover Material
ABS, Plastic, Zinc
Item
Tub and Shower Trim
Includes
Mounting Hardware
Connection (In.)
8/32
Features
Configurable Red and Blue Hot/Cold Indicator Buttons
Handle Material
Zinc
Includes Trim Plate
Trim Plate Included
Includes Valve
Valve Not Included
Trim Plate Shape
Square
Includes Stem
Stem Not Included
Includes Handle
Handle Included
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Compatible Mfr. Model Number
K-304-KS, 62370, R10000-UNWS, 46-2-X-BODY
Trim Plate Material
Plastic
ADA Compliance
No
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Polished Chrome
Ligature Resistant
No
Includes Tub Spout
Tub Spout Not Included
Connection Type
Threaded Pipe
ADA Compliant
Not ADA Compliant
Product Type
Tub and Shower Trim
Compatible Series
Kubos
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve
Compatible Manufacturer Part Number
46-2-X-BODY, 62370, K-304-KS, R10000-UNWS

Description

Tub and Shower Trim, ADA Compliance No, Connection Size 1/2 in, Threaded Pipe, Faucet Handle Type Lever, For Use With Delta R10000-UNWS Valve, Kohler K-304-KS Valve, Moen 62370 Valve, Symmons 46-2-X-BODY Valve, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 4 5/8 in, Trim Plate Height 7 1/4 in, Trim Plate Material Plastic, Trim Plate Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.