Zoro Homepage

Shower Valve Trim

  • Mfr # CPT-24400

  • Zoro # G2756883


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Features
Perfectly Coordinates with Existing Kubos Fixtures
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-24400
Zoro #
G2756883
UPC #
671252127182
Country of Origin
China

Dimensions

Height
8.5
Width
6.9
Length
3.3
Manufacturers Warranty Length
5 yr
Hose Length (In.)
0.0
Trim Plate Width
6 7/8 in
Connection Size
1/2 in
Trim Plate Depth
3 3/8 in
Trim Plate Height
8 1/2 in
Handle Length
3 in
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Connection Size
1/2 in

Description

Diverter Shower Valve Trim, ADA Compliance Yes, Connection Size 1/2 in, Threaded Pipe, Faucet Handle Type Lever, For Use With CPV-PB-DV Speakman Shower Valves, Handle Length 3 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3 3/8 in, Trim Plate Height 8 1/2 in, Trim Plate Material Plastic, Trim Plate Width 6 7/8 in, Not Applicable, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.