Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Valve Trim Lever, Brushed Nickel

  • Mfr # CPT-7000-P-BN

  • Zoro # G4080717


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass & Zinc
Color
Nickel
For Use With
Caspian Handle Repair Group BN, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0097-BN Caspian shower trim-BN
Length
3.88
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-7000-P-BN
Zoro #
G4080717
UPC #
671252090165
Country of Origin
China

Dimensions

Length
3.88
Width
7.0
Height
7.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Finish
Brushed Nickel
Material of Construction
Brass & Zinc
Color
Nickel
For Use With
Caspian Handle Repair Group BN, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0097-BN Caspian shower trim-BN
Item
Shower Valve Trim
ADA Compliant
Yes
Number of Holes
1
Connection Type
Threaded Pipe
Assembly Required
No
Handles Included
Yes
Integral Stops
No
Escutcheon Included
No
Warranty
Limited Lifetime
Theme
Transitional
Valve Included
No
Rough-in Valve Template Included
No
Number of Showerheads
0
Vandal Resistant
No
Faucet Handle Style
Lever
Activation Type
Rotate Handle
Weight
1.09
Scald Guard Included
No
Diverter Included
No
Number of Handles
1
Collection
Caspian
Number of Spray Patterns
0
Handle Placement
Center of Valve
Self-Cleaning Nozzles
No
Drain Included
No
Pause Control
No
Temperature Limit Control
No
Spout Reach (In.)
0.0
Massage Feature
No
Shower Arm Included
No
Number of Jets
0
Hose Included
No
Installation Type
Wall Mounted

Description

Shower Valve Trim Lever,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.