Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Valve Trim Lever, Polished Chrome

  • Mfr # CPT-7000-P

  • Zoro # G3907622


product price: $199.67
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass & Zinc
Color
Chrome
For Use With
Speakman Repair Part RPG04-0391 Lever Handle, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0097-PC Caspian shower trim-chrome
Length
3.88
Connection Type
Threaded Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-7000-P
Zoro #
G3907622
UPC #
671252090158
Country of Origin
China

Dimensions

Length
3.88
Width
7.0
Height
7.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0

Details

Finish
Polished Chrome
Material of Construction
Brass & Zinc
Color
Chrome
For Use With
Speakman Repair Part RPG04-0391 Lever Handle, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0097-PC Caspian shower trim-chrome
Item
Shower Valve Trim
Connection Type
Threaded Pipe
ADA Compliant
Yes
Number of Holes
1
Number of Handles
1
Rough-in Valve Template Included
No
Diverter Included
No
Number of Jets
0
Weight
1.09
Scald Guard Included
No
Shower Arm Included
No
Vandal Resistant
No
Activation Type
Rotate Handle
Drain Included
No
Massage Feature
No
Collection
Caspian
Handle Placement
Center of Valve
Pause Control
No
Warranty
Limited Lifetime
Integral Stops
No
Hose Included
No
Faucet Handle Style
Lever
Valve Included
No
Temperature Limit Control
No
Number of Showerheads
0
Theme
Transitional
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Assembly Required
No
Self-Cleaning Nozzles
No
Number of Spray Patterns
0
Handles Included
Yes
Escutcheon Included
No

Description

Shower Valve Trim Lever,Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.