Zoro Homepage

Shower Valve Trim, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # CPT-11000-P

  • Zoro # G7195361


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Mounting Hole Center to Center
Single Hole
Material
Durable Plastic
Number of Holes
1
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-11000-P
Zoro #
G7195361
UPC #
671252101120
Country of Origin
China

Dimensions

Length
7.0
Width
7.0
Height
3.38
Width (In.)
7-7/8
Height (In.)
5-7/8
Depth (In.)
7-7/8
Diverter Tub Spout Length
0
Manufacturers Warranty Length
1 yr
Hose Length
0
Handle Length
3 in
Trim Plate Depth
3 3/8 in
Trim Plate Width
7 in
Trim Plate Height
7 in
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Valve Trim
Color
Chrome
Mounting Hole Center to Center
Single Hole
Material
Durable Plastic
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Weight
1.34
Finish
Polished Chrome
Handle Type
Metal
Handle Material
Zinc
Number of Handles
1
Connection (In.)
1/2
Material of Construction
Plastic & Zinc
Tub and Shower Category
Shower Trim Parts
Color/Finish
Polished Chrome
Type
Wall
Ligature Resistant
No
Includes
Mounting Hardware, Mounting Plate
Residential / Commercial
Both
Features
Coordinates with Existing Tiber Fixtures
ADA Compliance
Yes
Connection Type
Threaded Pipe
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Tiber shower trim-chrome
Compatible Mfr. Model Number
CPV-P-IS
Trim Plate Material
Plastic
Trim Finish
Polished Chrome
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Included
Trim Plate Shape
Square
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Included
Includes Cartridge
Cartridge Not Included
Scald Guard Included
No
Collection
Tiber
Number of Showerheads
0
Number of Jets
0
Escutcheon Included
No
Activation Type
Rotate Handle
Self-Cleaning Nozzles
No
Massage Feature
No
Diverter Included
No
Installation Type
Wall Mounted
Assembly Required
No
Vandal Resistant
No
Temperature Limit Control
No
Spout Reach (In.)
0.0
Pause Control
No
Shower Arm Included
No
Faucet Handle Style
Lever
Handle Placement
Front
Drain Included
No
Valve Included
No
Hose Included
No
Number of Spray Patterns
0
Handles Included
Yes
Theme
Transitional
Warranty
Limited Lifetime
Integral Stops
No
Rough-in Valve Template Included
No
Product Type
Shower Trim Kit
Compatible Series
Tiber Collection
Compatible Product Type
CPV-P-IS Speakman Shower Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
CPV-P-IS

Description

Shower Trim Kit, ADA Compliance Yes, Threaded Pipe, Faucet Handle Type Lever, For Use With CPV-P-IS Speakman Shower Valves, Handle Length 3 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 3 3/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.