Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower Valve, Wall Mount, Brushed Nickel SM-11000-P-BN

Shower Valve, Wall Mount, Brushed Nickel (Discontinued)

  • Mfr # SM-11000-P-BN
  • Zoro # G6901675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-11000-P-BN
Zoro #
G6901675
UPC #
671252100901
Country of Origin
China

Dimensions

Height (In.)
8
Width (In.)
9-3/4
Depth (In.)
13-3/4
Width
7.0
Hose Length (In.)
0.0
Height
3.5
Connection Size
1/2 In.
Length
7.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Valve and Trim
For Use With
Speakman Tiber SM-11010-P-BN Shower System Combination, Speakman Tiber SM-11030-P-BN Shower and Tub Combination
Type
Wall Mount
Finish
Brushed Nickel
Color/Finish
Brushed Nickel
Material of Construction
Plastic & Zinc
Connection (In.)
1/2
Primary Material
Metal, Plastic
Flow Rate (GPM)
2.0 GPM or Higher
Shower Head Type
Wall Mounted
Max. Flow
2.5 GPM
ADA Compliant
Yes
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Color
Nickel
Number of Handles
1
Number of Holes
1
Faucet Operation
Manual
Showerhead Type
Wall Mounted
Spout Reach (In.)
0.0
Valve Included
Yes
Diverter Included
No
Activation Type
Rotate Handle
Shower Arm Included
No
Collection
Tiber
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
0
Handle Placement
Center of Valve
Faucet Handle Style
Lever
Integral Stops
Yes
Massage Feature
No
Assembly Required
No
Escutcheon Included
Yes
Handles Included
Yes
Warranty
Limited Lifetime
Drain Included
No
Hose Included
No
Temperature Limit Control
Yes
Scald Guard Included
Yes
Number of Jets
0
Vandal Resistant
No
Self-Cleaning Nozzles
No
Number of Showerheads
0
Installation Type
Wall Mounted
Pause Control
No
Weight
3.6
Theme
Transitional
Rough-in Valve Template Included
Yes

Description

The Tiber Pressure Balance Valve and Trim, was designed to become a shower valve trim that was both elegant and courageous, a fixture that would command attention but still remain humble in its luxury. By carving delicate curves into the a solid, square frame of the shower valve trim, the Tiber pressure balance valve and trim is the ideal fixture for the modern master bathroom. Aside from being a center piece for your modern shower’s décor, the Tiber Pressure Balance Valve and Trim exemplifies Speakman’s dedication to expert engineering. The anti-scald pressure balance valve ensures that both water temperature and pressure will remain constant throughout your shower. An internal solid-brass body provides unrivaled durability. Available in both Polished Chrome and Brushed Nickel finishes, this pressure balance valve & trim joins with other fixtures of the Tiber Collection to rejuvenate your bathroom with modern flair.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.