Wall Mounted Shower Valve and Trim, Manual, 1, Polished Chrome

  • Mfr # SM-10000-P

  • Zoro # G6982622


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Features
Features Anti-Scald Pressure Balance Valve with Durable Trim
Flow Rate
2.50 gpm
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-10000-P
Zoro #
G6982622
UPC #
671252100857
Country of Origin
China

Dimensions

Height
4.13
Width
7.0
Width (In.)
9-3/4
Height (In.)
8
Depth (In.)
13-3/4
Diverter Tub Spout Length
0
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Handle Length
3 1/2 in
Trim Plate Height
7 in
Connection Size
1/2 In.
Trim Plate Width
7 in
Trim Plate Depth
4 1/8 in
Length
7.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length
0
Shower Connection Size
1/2 in

Details

Includes
Mounting Hardware
Item
Shower Valve and Trim
Features
Features Anti-Scald Pressure Balance Valve with Durable Trim
Flow Rate
2.50 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2 in
Standards
ASME A112.18.1, CSA B125.1, IAPMO Certified
Faucet Operation
Manual
Type
Wall Mounted
Flow Rate (GPM)
2.0 GPM or Higher
Tub and Shower Category
Shower Valves
Color/Finish
Polished Chrome
Material of Construction
Plastic & Zinc
Max. Flow
2.5 GPM
Ligature Resistant
No
Connection (In.)
1/2
Handle Type
None
Connection Type
Sweat
Valve Type
Pressure Balance
ADA Compliance
Yes
Includes Tub Spout
Tub Spout Not Included
For Use With
Speakman Chelsea SM-10010-P Shower System Combination, Speakman Chelsea SM-10030-P Shower and Tub Combination
Includes Check Stop
Check Stop Included
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Included
Handle Material
Zinc
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Cartridge
Cartridge Included
Trim Plate Material
Plastic
Trim Plate Shape
Circle
Includes Valve
Valve Included
Includes Handle
Handle Included
Number of Handles
1
Color
Chrome
Warranty
Limited Lifetime
Shower Arm Included
No
Pause Control
No
Integral Stops
Yes
Theme
Transitional
Handles Included
Yes
Installation Type
Wall Mounted
Vandal Resistant
No
Diverter Included
No
Handle Placement
Center of Valve
Collection
Chelsea
Drain Included
No
Rough-in Valve Template Included
Yes
Massage Feature
No
Activation Type
Rotate Handle
Valve Included
Yes
Number of Showerheads
0
Weight
3.53
Faucet Handle Style
Lever
Number of Jets
0
Self-Cleaning Nozzles
No
Scald Guard Included
Yes
Escutcheon Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
0
Spout Reach (In.)
0.0
Assembly Required
No
Hose Included
No
Temperature Limit Control
Yes
Product Type
Tub and Shower Valve
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Chelsea Collection
Compatible Product Type
Chelsea Shower Faucet Valves

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, Sweat, Faucet Handle Type Lever, For Use With Chelsea Shower Faucet Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Sweat, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 4 1/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.