This item is Discontinued.

Speakman wall, Shower Valve Trim, Brushed Nickel CPT-1300-UNI-BN

wall, Shower Valve Trim, Brushed Nickel (Discontinued)

  • Mfr # CPT-1300-UNI-BN
  • Zoro # G8747821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPT-1300-UNI-BN
Zoro #
G8747821
UPC #
671252104923
Country of Origin
China

Dimensions

Height
4.57
Width
7.31
Face Dia. (In.)
7-5/16
Diverter Tub Spout Length
0
Width (In.)
7-5/16
Depth (In.)
7-5/16
Height (In.)
4-37/64
Hose Length (In.)
0.0
Connection Size
8/32 or 10/24 UNC
Length
7.31
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length
0

Details

Item
Shower Valve Trim
Features
Easy Installation
Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Standards
ASME A112.18.1, CSA B125.1
Type
Wall
Ligature Resistant
No
Connection (In.)
8/32
Handle Finish
Brushed Nickel
Tub and Shower Category
Shower Valves
Material of Construction
Plastic & Zinc
Handle Type
None
Valve Design
Square
Color/Finish
Nickel
Connection Type
Threaded Pipe
Number of Handles
1
Color
Nickel
Assembly Required
No
Hose Included
No
Temperature Limit Control
No
Number of Showerheads
0
Valve Included
No
Scald Guard Included
No
Drain Included
No
Number of Jets
0
Installation Type
Wall Mounted
Warranty
Limited Lifetime
Handles Included
Yes
Collection
Kubos
For Use With
Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Faucet Handle Style
Lever
Theme
Modern
Spout Reach (In.)
0.0
Weight
2.038
Self-Cleaning Nozzles
No
Massage Feature
No
Pause Control
No
Escutcheon Included
No
Vandal Resistant
No
Handle Placement
Center of Valve
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
No
Activation Type
Rotate Handle
Diverter Included
No
Rough-in Valve Template Included
No
Shower Arm Included
No
Number of Spray Patterns
0

Description

Tub and Shower Valve, Finish Brushed Nickel, ABS Plastic, Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.