Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower with Face/Eyewash, Green/Yellow SE-603

Shower with Face/Eyewash, Green/Yellow (Discontinued)

  • Mfr # SE-603
  • Zoro # G8542974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-603
Zoro #
G8542974
UPC #
671252000546
Country of Origin
United States

Dimensions

Head Dia.
8"

Details

Item
Shower with Face/Eyewash
Color
Green/Yellow
Pipe Material
Brass
Standards
ANSI Z358.1
Shower Head Material
Plastic
Heat Traced
No
Includes
Safety Sign
Valve Material
Brass
ANSI Compliant
Yes
ADA Compliance
No
Eyewash Bowl Material
Stainless Steel
Fitting Material
Galvanized Steel
Eye Wash Covering
No

Description

Shower with Face/Eyewash, ADA Compliant No, Color Green/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.