Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower with Face/Eyewash, Green/Yellow SE-604

Shower with Face/Eyewash, Green/Yellow (Discontinued)

  • Mfr # SE-604
  • Zoro # G7368803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-604
Zoro #
G7368803
UPC #
671252010309
Country of Origin
United States

Dimensions

Head Dia.
8"

Details

Item
Drench Shower with Face/Eyewash
Color
Green/Yellow
Pipe Material
Brass
Standards
ANSI Z358.1
Shower Head Material
Plastic
Fitting Material
Brass
Eyewash Bowl Material
ABS Plastic
Valve Material
Brass
Includes
Safety Sign

Description

Drench Shower with Face/Eyewash, Color Green/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.