Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower with Face/Eyewash, Green/Yellow SE-675

Shower with Face/Eyewash, Green/Yellow (Discontinued)

  • Mfr # SE-675
  • Zoro # G6138492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-675
Zoro #
G6138492
UPC #
671252010811
Country of Origin
United States

Dimensions

Height
93.75
Head Dia.
8"
Width
12.3
Length
30.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Emergency Shower Combination
Color
Green
Activation Type
Push Handle/Pull Rod
Pipe Material
Brass
Standards
ANSI Z358.1
Shower Head Material
Plastic
Stanchion Finish
DuraJade(TM) Powder Coated
Includes
Safety Sign
ADA Compliance
No
Fitting Material
Brass
Heat Traced
No
ANSI Compliant
Yes
Eyewash Bowl Material
No Bowl
Valve Material
Brass
Weight
45.5
For Use With
Aluminum Pull Rod, Stanchion Assembly, Speakman SE-575 Laboratory Eye/face wash, Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Paddle Handle
Finish
DuraJade Powder Coat
Eye Wash Covering
No
Temperature Limit Control
No
Faucet Handle Style
Pull Rod and Paddle
Valve Type
Ball Valve
Connection Type
Threaded Pipe
Collection
Safe-T-Zone Traditional
Spout Reach (In.)
0.0
Certifications
ANSI Z358.1 IAPMO Certified
Self-Cleaning Nozzles
Yes
Assembly Required
No
Hose Included
No
Number of Handles
2
Flow Type
Aerated
Shower Arm Included
No
Scald Guard Included
No
Shower Head Function
Single Function
Handle Placement
Top and Side
Rough-in Valve Template Included
No
Number of Showerheads
1
Massage Feature
No
Vandal Resistant
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Warranty
3 Year Limited
Integral Stops
No
Diverter Included
No
Number of Jets
0
Valve Included
Yes
Installation Type
Floor Mounted
Theme
Industrial
Drain Included
No
Number of Spray Patterns
1
Shower Head Shape
Round
Number of Holes
3
Pause Control
No
Handles Included
Yes
Galvanized location
Pipe & Fittings
Escutcheon Included
No

Description

Shower with Face/Eyewash, ADA Compliant No, Color Green/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.