Zoro Homepage
This item is Discontinued.
Speakman Shower with Face/Eyewash, Green/Yellow SE-695

Shower with Face/Eyewash, Green/Yellow (Discontinued)

  • Mfr # SE-695
  • Zoro # G8542877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-695
Zoro #
G8542877
UPC #
671252001062
Country of Origin
China

Dimensions

Height
93.75
Head Dia.
8"
Width
14.88
Length
30.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Emergency Shower Combination
Color
Green
Activation Type
Push Handle/Pull Rod
Pipe Material
Brass
Standards
ANSI Z358.1
Shower Head Material
Plastic
ADA Compliance
No
Valve Material
Brass
ANSI Compliant
Yes
Stanchion Finish
DuraJade(TM) Powder Coated
Heat Traced
No
Fitting Material
Brass
Includes
Safety Sign
Eyewash Bowl Material
Plastic
Finish
DuraJade Powder Coat
Weight
37.4
For Use With
Speakman Repair Part RPG05-0715 Non-aerated bullhorn assembly, Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG05-2200 Open Cell Foam Diffuser - 24 pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman Repair Part RPG47-0044 SS extension pull rod, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman SE-901-CR Self-closing Valve with Chain & Ring
Eye Wash Covering
No
Scald Guard Included
No
Handles Included
Yes
Hose Included
No
Number of Spray Patterns
1
Faucet Handle Style
Pull Rod and Paddle
Drain Included
No
Shower Head Function
Single Function
Installation Type
Floor Mounted
Number of Handles
2
Valve Type
Ball Valve
Certifications
ANSI Z358.1 IAPMO Certified
Integral Stops
No
Massage Feature
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Shower Head Shape
Round
Assembly Required
No
Collection
Safe-T-Zone Traditional
Pause Control
No
Shower Arm Included
No
Number of Holes
3
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Escutcheon Included
No
Temperature Limit Control
No
Vandal Resistant
No
Connection Type
Threaded Pipe
Handle Placement
Top and Side
Theme
Industrial
Flow Type
Aerated & Laminar
Number of Jets
0
Valve Included
Yes
Warranty
3 Year Limited
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Diverter Included
No
Galvanized location
Pipe & Fittings

Description

Shower with Face/Eyewash, ADA Compliant No, Color Green/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.