Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Showerhead, 10", Stainless Steel

  • Mfr # SE-830

  • Zoro # G5113711


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
30gpm Flow control for SE-810
Color
Grey
Height
3.688
Width
10.0
Compatible with Brand
Heat Traced Combinations, Lifesaver, Select Series, Speakman Optimus, Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-830
Zoro #
G5113711
UPC #
671252112249
Country of Origin
China

Dimensions

Height
3.688
Width
10.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Length
10.0
Connection Size
1 In. NPT
Spray Head Diameter
10 in

Details

Item
Emergency Equipment Repair Parts
For Use With
30gpm Flow control for SE-810
Color
Grey
Compatible with Brand
Heat Traced Combinations, Lifesaver, Select Series, Speakman Optimus, Traditional
Theme
Industrial
Material of Construction
Plastic & Metal
Temperature Limit Control
No
Collection
Lifesaver
Flow Type
Aerated
Scald Guard Included
No
Number of Handles
0
Finish
Stainless Steel
Spout Reach (In.)
0.0
Assembly Required
Yes
Flow Rate (GPM)
20 GPM @ 30 PSI
Valve Included
No
Massage Feature
No
Certifications
ANSI Z358.1 IAPMO Certified
Shower Arm Included
No
Pause Control
No
Number of Spray Patterns
0
Weight
1.13
Rough-in Valve Template Included
No
Number of Showerheads
0
Connection Type
Threaded Pipe
Hose Included
No
Number of Holes
0
Vandal Resistant
No
Escutcheon Included
No
Warranty
1 Year Limited
Number of Jets
0
Diverter Included
No
Self-Cleaning Nozzles
No
Drain Included
No
Handles Included
No
Integral Stops
No
Installation Type
Shower Arm
Compatible Mfr Part Number
SE-1200, SE-1250, SE-220, SE-227, SE-603, SE-609, SE-616, SE-675, SE-690, SE-693, SE-695, SE-697, SE-7000

Description

Showerhead, 10 In., Stainless Steel, For Use With Grainger Item Number 19F684, 19F685, 19F686, 19F987, 48V102, 48V116, 48V146, 48V177, 48V222, 8RH94, 8TMC8, For Use With Mfr. Model Number SE-1200, SE-1250, SE-220, SE-227, SE-603, SE-609, SE-616, SE-675, SE-690, SE-693, SE-695, SE-697, SE-7000, Fits Brand Heat Traced Combinations, Lifesaver, Select Series, Speakman Optimus, Traditional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.