Zoro Homepage
This item is Discontinued.
Speakman 5 Jet Fixed, Shower Head, Polished Chrome S-3014

5 Jet Fixed, Shower Head, Polished Chrome (Discontinued)

  • Mfr # S-3014
  • Zoro # G4307816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3014
Zoro #
G4307816
UPC #
671252085840
Country of Origin
China

Dimensions

Height
3.55
Width
3.78
Face Dia.
3-1/4"
Height (In.)
3-1/2
Width (In.)
3-3/4
Face Dia. (In.)
3-1/4
Depth (In.)
3-1/2
Hose Length (In.)
0.0
Length
4.0
Connection Size
1/2 In.-14 NPTF
Shower Head Face Diameter
3.78
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Includes
Showerhead
Item
Shower Head
Features
Massage Setting And 360 Degree Spray Adjusting Faceplate
Flow Rate
2.00 gpm
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass & Plastic
Color/Finish
Polished Chrome
Ligature Resistant
No
Connection (In.)
1/2
Type
5 Jet Fixed
Flow Rate (GPM)
2.5 GPM
Max. Flow
2.5 GPM
Connection Type
Threaded Pipe
Primary Material
Plastic
Green Certification or Other Recognition
WaterSense Approved
Number of Handles
0
Color
Chrome
For Use With
Speakman Caspian SM-7010-P Shower System Combination, Speakman Caspian SM-7030-P Shower and Tub Combination, Speakman Caspian SM-7410-P Shower System with Diverter Valve, Speakman Caspian SM-7430-P Shower and Tub Combination with Diverter Valve, Speakman Caspian VS-233014 2- Way Shower Combination, Speakman Caspian VS-113014 2.5 gpm Hand Shower with Shower Head, Speakman Caspian VS-123014 2.5 gpm Hand Shower with Shower Head
Weight
0.69
Showerhead Type
Wall Mounted
Installation Type
Wall Mounted
CEC Certified
No
Shower Head Function
Multifunction
Shower Head Shape
Round
Self-Cleaning Nozzles
Yes
Handles Included
No
Hose Included
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Assembly Required
No
Number of Spray Patterns
3
Diverter Included
No
Number of Jets
5
Pause Control
No
Massage Feature
Yes
Collection
Caspian
Number of Showerheads
1
Flow Type
Aerated
Drain Included
No
Theme
Transitional
Temperature Limit Control
No
Activation Type
Rotate Handle
Shower Arm Included
No
Valve Included
No
Scald Guard Included
No
Integral Stops
No
Type of Shower Arm
Fixed
Spout Reach (In.)
0.0
Escutcheon Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Power Source
Manual
Warranty
Limited Lifetime

Description

Shower Head, NPT, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.