Zoro Homepage

Showerhead Adapter with Hoop

  • Mfr # VS-120

  • Zoro # G8823455


product price: $37.35
/ea

Key Features

Type
Fixed
Finish
Polished Chrome
Material of Construction
Plastic
Length (In.)
2-3/4"
For Use With
Handheld Showers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-120
Zoro #
G8823455
UPC #
671252013355
Country of Origin
China

Dimensions

Length (In.)
2-3/4"
Size
2 3/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Overall Length
2 3/4 in
Overall Height
2 in
Overall Width
1/2 in

Details

Type
Fixed
Finish
Polished Chrome
Material of Construction
Plastic
For Use With
Handheld Showers
Material
Plastic
Handle Type
None
Connection
1/2 in NPSM
Cover Material
Plastic
Includes
Rubber Washer
Connection (In.)
1/2" NPSM
Tub and Shower Category
Shower Arms
Item
Showerhead Adapter with Hoop
Color/Finish
White
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Not Included
Connection Type
NPSF, NPSM
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Plaster Guard
Plaster Guard Not Included
CEC Compliant
Non CEC Compliant
Features
Swivel Connector
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Product Type
Showerhead Adapter with Hoop
Compatible Series
Versatile Collection
Compatible Product Type
Handheld Showers
Ligature-Resistant
Not Ligature-Resistant

Description

Showerhead Adapter with Hoop, Non CEC Compliant, Connection Size 1/2 in, NPSF, NPSM, Finish Polished Chrome, For Use With Handheld Showers, For Use with Series Versatile Collection, Plastic, Speakman, Shower Connection Type 1/2 in NPSM, 1/2 in NPSF, 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.