Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman wall, Shower Head, Polished Chrome S-3023-E2

wall, Shower Head, Polished Chrome (Discontinued)

  • Mfr # S-3023-E2
  • Zoro # G6942153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3023-E2
Zoro #
G6942153
UPC #
671252099144
Country of Origin
China

Dimensions

Height
3.25
Width
5.0
Depth
3-1/4"
Face Dia.
5"
Face Dia. (In.)
5
Width (In.)
6
Height (In.)
4
Depth (In.)
6
Diverter Tub Spout Length
0
Hose Length (In.)
0.0
Length
5.38
Connection Size
1/2 In.-14 NPTF
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.0
Spout Length (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Flow Rate
2.00 gpm
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1, CEC Certified
Max. Flow
2.0 gpm
Type
Wall
Material of Construction
Brass & Plastic
Flow Rate (GPM)
2.0 GPM
Green Certification or Other Recognition
WaterSense Approved
Primary Material
Plastic
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Connection Type
Threaded Pipe
Ligature Resistant
No
Handle Type
None
Connection (In.)
1/2
Color/Finish
Polished Chrome
Faucet Operation
Manual
Color
Chrome
Number of Handles
0
Showerhead Type
Wall Mounted
Shower Head Shape
Square
Number of Spray Patterns
3
Type of Shower Arm
Fixed
Temperature Limit Control
No
Theme
Transitional
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Integral Stops
No
Pause Control
No
Number of Jets
5
Shower Arm Included
No
Escutcheon Included
No
Collection
Tiber
Installation Type
Shower Arm
Vandal Resistant
No
Rough-in Valve Template Included
No
Hose Included
No
Diverter Included
No
Handles Included
No
Massage Feature
Yes
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Scald Guard Included
No
Activation Type
Rotate Handle
Weight
0.83
CEC Certified
No
Assembly Required
No
Shower Head Function
Multifunction
Drain Included
No
Valve Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

Shower Head, NPT, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.