Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel

  • Mfr # SB-2011-E-BN

  • Zoro # G4756899


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Lead Free Brass
Height
6-21/32"
Application
Commercial
Finish
Brushed Nickel
Drain Style
Drain with Pop-Up Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2011-E-BN
Zoro #
G4756899
UPC #
671252118746
Country of Origin
China

Dimensions

Height
6-21/32"
Manufacturers Warranty Length
1 yr Limited
Spout Length
6 11/16 in
Overall Height
9 1/16 in
Spout Height
6 21/32 in
Overall Width
6 in
Overall Depth
6 11/16 in
Spout Outlet Height
3 57/100 in
Spout Height - Maximum
6 21/32 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
2 5/16 in

Details

Material
Lead Free Brass
Application
Commercial
Finish
Brushed Nickel
Drain Style
Drain with Pop-Up Rod
Residential / Commercial
Both
Number of Holes
1
Drain Type
Pop-Up Rod
Flow Outlet Type (Faucet)
Aerated
Series
Chelsea
Ligature Resistant
No
Body Material
Brass
Power Source
Manual
Faucet Type
Bathroom Sink Faucet
Mounting Type - Faucet
Deck
Faucet Operation
Manual
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
ADA Compliant
ADA Compliant
Yes
Flow Rate
1.2 gpm
Faucet Handle Type
Joystick
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Aerated
Green Certification or Other Recognition
WaterSense Certified
Connection
1/2" NPSM
Faucet Finish
Brushed Nickel
Standards
ASME A112.18.1/CSA B125.1, NSF372, NSF61
CEC Compliant
CEC Compliant
Replacement Cartridge
Mfr. No. RPG20-2053
Commercial / Residential
Commercial/Residential
Number of Handles
1
Faucet Spout Shape
Mid Arc
Valve Type
Ceramic Disc
Item
Mid Arc Bathroom Faucet
Handle Material
Brass
Handle Type
Joystick
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8 in
Water Inlet Connection Type
NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Faucet Body Material
Brass
Spout Reach
4 27/32 in
Replacement Cartridge Mfr. Model Number
RPG20-2053
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Product Type
Faucet
Inlet Connection Type
IPS
For Location
Bathroom
Flow Type
Spray
Spout Shape
Arc
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
RPG20-2053
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Warranty
1 yr Limited
Includes Drain
Drain Included
For Water Temperature
Hot/Cold
Pressure - Maximum
80 psi
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Not Vandal-Resistant

Description

Item Mid Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.