Zoro Homepage

Single Head Drench Hose, Countertop, 6 ft.

  • Mfr # SE-921

  • Zoro # G6574461


product price: $640.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome & Yellow
For Use With
Includes
Aerated Spray Outlet, Identification Sign, Inspection Tag, Mounting Hardware
Length
5.5
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-921
Zoro #
G6574461
UPC #
671252050879
Country of Origin
China

Dimensions

Length
5.5
Width
5.5
Height
77.0
Hose Length
6 ft.
Connection Size
3/8" NPT Male
Head Dia.
1-1/2"
Inlet Size
3/8" NPT

Details

Item
Drench Hose
Color
Chrome & Yellow
For Use With
Includes
Aerated Spray Outlet, Identification Sign, Inspection Tag, Mounting Hardware
Accessory Type
Single Head Drench Hose
Flow Rate
1.5 gpm
Standards
ANSI Z358.1
Number of Spray Heads
0
Eye Wash and Shower Mounting
Deck
Covers
Flip Top
Drench Hose Valve Type
Self-Closing
Hose Material
Nylon Reinforced Polyurethane
ANSI Compliant
Yes

Description

Single Head Drench Hose, Includes Aerated Spray Outlet, Identification Sign, Inspection Tag, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.