Zoro Homepage

Single Head Drench Hose, Wall, 6 ft.

  • Mfr # SE-920

  • Zoro # G6518951


product price: $345.99
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG20-2020 3/8" self-closing valve, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0390 4 non-aerated spray heads
Color
Chrome
Height
77.0
Width
5.25
Compatible with Brand
SPEAKMAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-920
Zoro #
G6518951
UPC #
671252047312
Country of Origin
Taiwan, Province of China

Dimensions

Height
77.0
Width
5.25
Inlet Size
3/8" NPT
Hose Length
6 ft
Length
5.25
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Connection Size
3/8" NPT Male
Max Deck Thickness (In.)
0.0

Details

Item
Drench Hose
For Use With
Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG20-2020 3/8" self-closing valve, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0390 4 non-aerated spray heads
Color
Chrome
Compatible with Brand
SPEAKMAN
Includes
6 ft Long Hose, (1) Spray Head
Standards
ANSI Z358.1-2014
Eye Wash and Shower Mounting
Wall
Covers
Flip Top
Hose Material
Reinforced Polished Chrome
ANSI Compliant
Yes
Drench Hose Valve Type
Stay-Open
Flow Rate
1.5 gpm
Weight
3.0
Finish
Polished Chrome
Self-Cleaning Nozzles
No
Vandal Resistant
No
Warranty
3 Year Limited
Activation Type
Squeeze
Certifications
ANSI Z358.1 IAPMO Certified
Number of Spray Patterns
0
Valve Included
Yes
Shower Arm Included
No
Pause Control
No
Flow Type
Aerated & Laminar
Handles Included
Yes
Drain Included
No
Material of Construction
Brass & Plastic
Faucet Handle Style
Squeeze
Temperature Limit Control
No
ADA Compliant
No
Massage Feature
No
Valve Type
Self-Closing
Rough-in Valve Template Included
No
Number of Holes
0
Number of Showerheads
0
Number of Jets
0
Hose Included
Yes
Collection
Eyesaver
Installation Type
In-Line Mounted
Scald Guard Included
No
Integral Stops
No
Escutcheon Included
No
Handle Placement
Side
Number of Handles
1
Assembly Required
No
Theme
Industrial
Diverter Included
No
Spout Reach (In.)
0.0
Connection Type
Threaded Pipe
Flow Rate (GPM)
1.5 GPM
ADA Compliance
No
Number of Spray Heads
1
Maximum Flow Rate
1.5 gpm
Spray Head Style
Covered
Mount Type
Wall

Description

Drench Hose, Hose Length 6 ft, Hose Material Reinforced Polished Chrome, Includes 6 ft Long Hose, (1) Spray Head, Maximum Flow Rate 1.5 gpm, Mount Type Wall, Drench Hose Valve Type Stay-Open, Number of Spray Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.