Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Single Head Drench Hose, Wall Mount, 12 ft SE-925

Single Head Drench Hose, Wall Mount, 12 ft (Discontinued)

  • Mfr # SE-925
  • Zoro # G7321587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-925
Zoro #
G7321587
UPC #
671252011436
Country of Origin
United States

Dimensions

Hose Length
12 ft.

Details

Item
Single Head Drench Hose
Material
Nylon
For Use With
Injured Eyes, Face or Body
Includes
Wall Bracket
Flow Rate
1.6 gpm
Standards
ANSI Z358.1-2009

Description

Single Head Drench Hose, For Use With Injured Eyes, Face or Body, Includes Wall Bracket, Material Nylon, Standards ANSI Z358.1-2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.