Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Lever Faucet, Manual, 1, Matte Black

  • Mfr # SB-3403-MB

  • Zoro # G9205439


product price: $607.54
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Height
6.01
Width
1.77
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3403-MB
Zoro #
G9205439
UPC #
671252161001
Country of Origin
Portugal

Dimensions

Height
6.01
Width
1.77
Hose Length (In.)
19.69
Length
5.27
Connection Size
9/16"-24
Max Deck Thickness (In.)
2.74
Spout Height (In.)
4.449
Spout Length (In.)
3.735

Details

Item
Single Lever Faucet
Number of Holes
1
ADA Compliant
No
Finish
Matte Black
Faucet Operation
Manual
Number of Handles
1
Drain Type
Push-Pop
Color
Black
Flow Rate (GPM)
1.2 GPM
Valve Type
1/4 turn ceramic
Material of Construction
Brass & Stainless Steel
Connection Type
NPSM
Weight
4.501
For Use With
RPG05-114680, RPG05-115718, RPG05-116045
Temperature Limit Control
No
CEC Certified
Yes
Faucet Configuration
Single Hole
Warranty
Limited Lifetime
Self-Cleaning Nozzles
No
Collection
Quinn Collection
Hose Included
Yes
Shower Arm Included
No
Valve Included
Yes
Drain Included
Yes
Handle Placement
Top
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Type of Spout
Rigid
Handles Included
Yes
Vandal Resistant
No
Scald Guard Included
No
Activation Type
Lift
Faucet Handle Style
Lever
Spout Reach (In.)
4.13
Pause Control
No
Massage Feature
No
Flow Type
Aerated
Diverter Included
No
Integral Stops
No
Theme
Modern
Installation Type
Counter Mounted
Escutcheon Included
Yes
Rough-in Valve Template Included
No
Assembly Required
Yes

Description

From spout to handle to beautifully clean lines: European influence abounds in the Speakman Quinn Single Handle Bathroom Faucet. The squared base combines with a gently curving spout to create geometric interest that’s beautifully fluid. The Matte Black finish delivers a rich, refined look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.