Zoro Homepage

Sink, 8" Mount, Rough Chrome Plated 3 Hole

  • Mfr # SC-5812-RCP

  • Zoro # G0601058


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Wall Mount
Finish
Rough Chrome Plated
Handle Type
Vandal-Resistant
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-5812-RCP
Zoro #
G0601058
UPC #
671252030536
Country of Origin
Taiwan, Province of China

Details

Mounting Hole Center to Center
8"
Mounting Type
Wall Mount
Finish
Rough Chrome Plated
Handle Type
Vandal-Resistant
Flow Rate
1.5 gpm
Number of Handles
4
Item
Sink
Commercial / Residential
Commercial
Residential / Commercial
Both
Material
Cast Brass
Body Material
Cast Brass
Application
Commercial
Number of Mounting Holes
3
Flow Rate - Maximum
1.5 gpm

Description

Service Sink Faucet W/Top Brace Asmbl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.