Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bar 30" in Polished Chrome

  • Mfr # VS-153-ADA-30

  • Zoro # G904661335


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Metal
Length
30
Width
5.0
Height
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-153-ADA-30
Zoro #
G904661335
UPC #
671252095542
Country of Origin
China

Dimensions

Length
30
Width
5.0
Height
2.8

Details

Color
Polished Chrome
Material
Metal
Weight
2.65

Description

Our ADA Slide Bar is engineered to be a stable, versatile addition to your bathroom. Constructed of solid, stainless steel, this Slide bar is designed to comply with ADA's pull requirement when installed properly. An included hand shower holder can be positioned anywhere along the bar, allowing you to adjust to your desired preference. Available in an assortment of finishes and measures 24-inches in length. Please note that this slide bar cannot be used in place of an ADA compliant grab bar to meet ADA requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.