Zoro Homepage

Slide Bar, Speakman, Metal

  • Mfr # SA-1002

  • Zoro # G4307773


product price: $398.94
/ea
Free Shipping & Returns

Key Features

Type
Neo
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Color
Chrome
Length (In.)
25-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1002
Zoro #
G4307773
UPC #
671252090486
Country of Origin
China

Dimensions

Length (In.)
25-3/4
Length
2.75
Overall Length
2 3/4 in
Overall Height
25 3/4 in
Width
4.63
Size
25 3/4 in
Overall Width
4 5/8 in
Height
25.75
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Overall Diameter
3/4 in

Description

Shower Slide Bar, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, Finish Polished Chrome, For Use With Universal Fit, For Use with Series Neo Collection, Metal, Speakman, 25 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.