SLV-10010 Chelsea Trim and Shower Combination, No Valve

  • Mfr # SLV-10010

  • Zoro # G7956944


product price:  $361.61
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-10010
Zoro #
G7956944
UPC #
671252147296
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Connection Size
1/2" NPT MALE
Hose Length (In.)
0.0
Length
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.5

Details

Includes
Shower Arm and Flange
Item
Shower System Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass, Plastic, Zinc
Flow Rate (GPM)
2.5 GPM
Color
Chrome
Connection Type
NPT
Number of Handles
1
For Use With
SEE INDIVIDUAL IOMS'
Weight
4.77
Integral Stops
No
Assembly Required
Yes
Theme
Transitional
Activation Type
Rotate Handle
Diverter Included
No
Installation Type
Wall Mounted
Shower Head Function
Multifunction
Number of Showerheads
1
Handle Placement
Center of Valve
CEC Certified
No
Shower Head Shape
Round
Pause Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
Yes
Temperature Limit Control
No
Scald Guard Included
No
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Number of Jets
5
Escutcheon Included
Yes
Hose Included
No
Collection
Chelsea
Type of Shower Arm
Bent
Flow Type
Spray
Rough-in Valve Template Included
No
Valve Included
No
Handles Included
Yes
Massage Feature
Yes
Vandal Resistant
No
Number of Spray Patterns
3
Shower Arm Included
Yes
Drain Included
No
Faucet Handle Style
Lever

Description

The Chelsea Trim and Shower Combination combines contemporary feel with modern design to complete your shower. The trim and shower combination pairs perfectly with both Speakman's Chelsea and Echo collections to complete your entire bathroom with faucets and bathroom accessories. The Speakman Chelsea Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-10000-P) with the Chelsea Anystream 2.5 GPM Shower Head (S-3011), and Shower Arm and Flange (S-2500). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.