Zoro Homepage

SLV-1010 Neo Trim and Shower Combination, No Valve

  • Mfr # SLV-1010

  • Zoro # G7957635


product price: $403.12
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1010
Zoro #
G7957635
UPC #
671252147333
Country of Origin
China

Dimensions

Height
0
Width
0
Connection Size
1/2"-14
Hose Length (In.)
0
Length
0
Spout Length (In.)
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Shower Head Face Diameter
5.5

Details

Includes
Shower Arm and Flange
Item
Shower System Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Connection Type
NPT
Color
Chrome
Number of Handles
1
Material of Construction
Plastic & Metal
Flow Rate (GPM)
2.5 GPM
Weight
3.26
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Temperature Limit Control
No
Theme
Modern
Faucet Handle Style
Lever
Shower Arm Included
Yes
Rough-in Valve Template Included
Yes
Activation Type
Rotate Handle
Number of Showerheads
1
Number of Jets
57
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
CEC Certified
No
Escutcheon Included
Yes
Vandal Resistant
No
Number of Spray Patterns
3
Type of Shower Arm
Bent
Collection
Neo
Spout Reach (In.)
0
Installation Type
Wall or Pipe Mounted
Diverter Included
No
Drain Included
No
Valve Included
No
Self-Cleaning Nozzles
Yes
Pause Control
No
Handle Placement
Center of Valve
Assembly Required
Yes
Shower Head Function
Multifunction
Scald Guard Included
No
Handles Included
Yes
Warranty
Limited Lifetime
Massage Feature
Yes
Hose Included
No
Shower Head Shape
Round

Description

The Neo Trim and Shower Combination lend bold styling to a sleek look. The trim and shower combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Anystream 2.5 GPM Shower Head (S-3010), and Neo Shower Arm and Flange (S-2540). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.