SLV-1030-BN Neo Trim, Shower and Tub Combination, No Valve

  • Mfr # SLV-1030-BN

  • Zoro # G7957592


product price:  $506.38
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"-14
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Standards
ASME A112.18.1/CSA B125.1
Flow Rate (GPM)
2.5 GPM
Includes
Shower Arm and Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-1030-BN
Zoro #
G7957592
UPC #
671252147364
Country of Origin
China

Dimensions

Connection Size
1/2"-14
Hose Length (In.)
0
Length
0
Width
0
Height
0
Shower Head Face Diameter
5.5
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Spout Height (In.)
0

Details

Finish
Brushed Nickel
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Flow Rate (GPM)
2.5 GPM
Includes
Shower Arm and Flange
ADA Compliant
No
Color
Nickel
Connection Type
Compressions & NPT
Material of Construction
Plastic & Metal
Connection
1/2" Sweat, 1/2" MNPT
Number of Holes
3
Flow Rate
2.5 gpm
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head, Diverter Tub Spout
Number of Handles
1
Weight
4.29
Spout Reach (In.)
0
Installation Type
Wall or Pipe Mounted
Handles Included
Yes
Diverter Included
Yes
Shower Head Function
Multifunction
Diverter Location
Tub Spout
Activation Type
Rotate Handle
Number of Jets
57
Integral Stops
No
Massage Feature
Yes
Number of Spray Patterns
3
Rough-in Valve Template Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Type of Shower Arm
Bent
Hose Included
No
Collection
Neo
Assembly Required
Yes
Warranty
Limited Lifetime
Handle Placement
Center of Valve
Self-Cleaning Nozzles
Yes
Shower Head Shape
Round
Pause Control
No
Faucet Handle Style
Lever
Scald Guard Included
No
Escutcheon Included
Yes
Valve Included
No
Theme
Modern
Number of Showerheads
1
CEC Certified
No
Shower Arm Included
Yes
Vandal Resistant
No
Temperature Limit Control
No

Description

The Neo Trim, Shower and Tub Combination lend bold styling to a sleek look. The trim, shower and tub combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Anystream 2.5 GPM Shower Head (S-3010), Neo Shower Arm and Flange (S-2540), and Neo Diverter Tub Spout (S-1558). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.