SLV-1040-BN Neo Trim and Shower Package, No Valve

  • Mfr # SLV-1040-BN

  • Zoro # G7957556


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Post and Shower Hose
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower, 30" Slide Bar
Flow Rate
2.5 gpm
Number of Holes
7
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-1040-BN
Zoro #
G7957556
UPC #
671252147388
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0
Connection Size
1/2"-14
Hose Length (In.)
60
Shower Head Face Diameter
5.5
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Spout Height (In.)
0

Details

Includes
Mounting Post and Shower Hose
Item
Shower System Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower, 30" Slide Bar
Flow Rate
2.5 gpm
Number of Holes
7
ADA Compliant
No
Finish
Brushed Nickel
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Plastic & Metal
Color
Nickel
Number of Handles
1
Connection Type
NPT
Flow Rate (GPM)
2.5 GPM
Weight
5.5
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130-BN Versatile Hand Shower Bracket, Speakman VS-158-BN Versatile Hand Shower Hose, Neo Slide Bar Mounting Hardware, Speakman Repair Part RPG65-0037-BN Waterslide holder-BN
Diverter Included
No
Collection
Neo
Activation Type
Rotate Handle
Shower Head Function
Multifunction
Shower Arm Included
Yes
Escutcheon Included
Yes
Massage Feature
Yes
Faucet Handle Style
Lever
Rough-in Valve Template Included
Yes
Shower Head Shape
Round
Theme
Modern
Assembly Required
Yes
Hose Included
Yes
Type of Shower Arm
Bent
Number of Showerheads
2
Number of Spray Patterns
3
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Valve Included
No
Handle Placement
Center of Valve
Number of Jets
57
Vandal Resistant
No
Scald Guard Included
No
Temperature Limit Control
No
CEC Certified
No
Drain Included
No
Integral Stops
No
Spout Reach (In.)
0
Installation Type
Wall or Pipe Mounted
Pause Control
Yes
Handles Included
Yes
Self-Cleaning Nozzles
Yes
Warranty
Limited Lifetime

Description

The Neo Trim and Shower Package lend bold styling to a sleek look. The trim and shower package pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim and Shower Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Supply Ell with Wall Flange (VS-155), Pause/Trickle Adaptor (VS-156) and Neo Slide Bar (SA-1002). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.