Zoro Homepage

SLV-1040 Neo Trim and Shower Package, No Valve

  • Mfr # SLV-1040

  • Zoro # G7957276


product price: $794.53
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Post and Shower Hose
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower, 30" Slide Bar
Flow Rate
2.5 gpm
Number of Holes
7
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1040
Zoro #
G7957276
UPC #
671252147371
Country of Origin
China

Dimensions

Height
0
Width
0
Hose Length (In.)
60
Length
0
Connection Size
1/2"-14
Max Deck Thickness (In.)
0
Spout Height (In.)
0
Shower Head Face Diameter
5.5
Spout Length (In.)
0

Details

Includes
Mounting Post and Shower Hose
Item
Shower System Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower, 30" Slide Bar
Flow Rate
2.5 gpm
Number of Holes
7
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Flow Rate (GPM)
2.5 GPM
Color
Chrome
Connection Type
NPT
Material of Construction
Plastic & Metal
Number of Handles
1
Weight
5.5
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose, Neo Slide Bar Mounting Hardware, Speakman Repair Part RPG56-0037 Waterslide Hand Shower Holder
Shower Head Shape
Round
Massage Feature
Yes
Self-Cleaning Nozzles
Yes
CEC Certified
No
Temperature Limit Control
No
Escutcheon Included
Yes
Assembly Required
Yes
Theme
Modern
Scald Guard Included
No
Number of Showerheads
2
Drain Included
No
Installation Type
Wall or Pipe Mounted
Activation Type
Rotate Handle
Vandal Resistant
No
Handle Placement
Center of Valve
Integral Stops
No
Handles Included
Yes
Hose Included
Yes
Rough-in Valve Template Included
Yes
Number of Spray Patterns
3
Diverter Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
Yes
Valve Included
No
Spout Reach (In.)
0
Faucet Handle Style
Lever
Shower Head Function
Multifunction
Warranty
Limited Lifetime
Number of Jets
57
Type of Shower Arm
Bent
Pause Control
Yes
Collection
Neo

Description

The Neo Trim and Shower Package lend bold styling to a sleek look. The trim and shower package pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim and Shower Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Supply Ell with Wall Flange (VS-155), Pause/Trickle Adaptor (VS-156) and Neo Slide Bar (SA-1002). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.