SLV-1050-BN Neo Trim, Shower and Tub Package, No Valve

  • Mfr # SLV-1050-BN

  • Zoro # G7956838


product price:  $1,137.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"-14
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130-BN Versatile Hand Shower Bracket, Speakman VS-158-BN Versatile Hand Shower Hose, Neo Slide Bar Mounting Hardware, Speakman Repair Part RPG65-0037-BN Waterslide holder-BN
Standards
ASME A112.18.1/CSA B125.1
Flow Rate (GPM)
2.5 GPM
Connection
1/2" Sweat, 1/2" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-1050-BN
Zoro #
G7956838
UPC #
671252147449
Country of Origin
China

Dimensions

Connection Size
1/2"-14
Height
0
Hose Length (In.)
60
Width
0
Length
0
Max Deck Thickness (In.)
0
Shower Head Face Diameter
5.5
Spout Length (In.)
0
Spout Height (In.)
0

Details

Finish
Brushed Nickel
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130-BN Versatile Hand Shower Bracket, Speakman VS-158-BN Versatile Hand Shower Hose, Neo Slide Bar Mounting Hardware, Speakman Repair Part RPG65-0037-BN Waterslide holder-BN
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Flow Rate (GPM)
2.5 GPM
Connection
1/2" Sweat, 1/2" MNPT
Number of Holes
8
ADA Compliant
No
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand shower, 30" Slide Bar and Diverter Tub Spout
Material of Construction
Plastic & Metal
Connection Type
Compressions & NPT
Includes
Mounting Post and Shower Hose
Flow Rate
2.5 gpm
Number of Handles
1
Color
Nickel
Weight
6.53
Temperature Limit Control
No
Pause Control
Yes
Type of Shower Arm
Bent
Valve Included
No
Shower Arm Included
Yes
Massage Feature
Yes
Assembly Required
Yes
Handle Placement
Center of Valve
Scald Guard Included
No
Installation Type
Wall or Pipe Mounted
Self-Cleaning Nozzles
Yes
Hose Included
Yes
Warranty
Limited Lifetime
Vandal Resistant
No
Shower Head Function
Multifunction
Handles Included
Yes
Flow Type
Aerated
Number of Spray Patterns
3
Collection
Neo
Diverter Included
Yes
Drain Included
No
Rough-in Valve Template Included
No
Spout Reach (In.)
0
Integral Stops
No
Diverter Location
Tub Spout
Faucet Handle Style
Lever
Number of Showerheads
2
CEC Certified
No
Theme
Modern
Escutcheon Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Shape
Round
Number of Jets
57
Activation Type
Rotate Handle

Description

The Neo Trim, Shower and Tub Package lend bold styling to a sleek look. The trim, shower and tub package pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Supply Ell with Wall Flange (VS-155), Pause/Trickle Adaptor (VS-156), Neo Slide Bar (SA-1002) and Neo Diverter Tub Spout (S-1558). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.