SLV-1050 Neo Trim, Shower and Tub Package, No Valve

  • Mfr # SLV-1050

  • Zoro # G7957477


product price:  $851.76
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"-14
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose, Neo Slide Bar Mounting Hardware, Speakman Repair Part RPG56-0037 Waterslide Hand Shower Holder
Standards
ASME A112.18.1/CSA B125.1
Includes
Mounting Post and Shower Hose
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-1050
Zoro #
G7957477
UPC #
671252147432
Country of Origin
China

Dimensions

Connection Size
1/2"-14
Width
0
Length
0
Height
0
Hose Length (In.)
60
Spout Height (In.)
0
Spout Length (In.)
0
Shower Head Face Diameter
5.5
Max Deck Thickness (In.)
0

Details

Finish
Polished Chrome
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose, Neo Slide Bar Mounting Hardware, Speakman Repair Part RPG56-0037 Waterslide Hand Shower Holder
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Includes
Mounting Post and Shower Hose
Color
Chrome
Number of Handles
1
Flow Rate
2.5 gpm
Material of Construction
Plastic & Metal
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand shower, 30" Slide Bar and Diverter Tub Spout
Number of Holes
8
ADA Compliant
No
Connection
1/2" Sweat, 1/2" MNPT
Connection Type
Compressions & NPT
Flow Rate (GPM)
2.5 GPM
Weight
6.53
Escutcheon Included
Yes
Diverter Location
Tub Spout
Massage Feature
Yes
Shower Head Shape
Round
Shower Arm Included
Yes
Number of Jets
57
Type of Shower Arm
Bent
Flow Type
Aerated
Hose Included
Yes
Self-Cleaning Nozzles
Yes
Faucet Handle Style
Lever
Integral Stops
No
Scald Guard Included
No
Assembly Required
Yes
Rough-in Valve Template Included
No
Installation Type
Wall or Pipe Mounted
Collection
Neo
Vandal Resistant
No
Handle Placement
Center of Valve
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
CEC Certified
No
Activation Type
Rotate Handle
Diverter Included
Yes
Handles Included
Yes
Theme
Modern
Pause Control
Yes
Number of Spray Patterns
3
Spout Reach (In.)
0
Valve Included
No
Drain Included
No
Warranty
Limited Lifetime
Shower Head Function
Multifunction
Temperature Limit Control
No
Number of Showerheads
2

Description

The Neo Trim, Shower and Tub Package lend bold styling to a sleek look. The trim, shower and tub package pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Supply Ell with Wall Flange (VS-155), Pause/Trickle Adaptor (VS-156), Neo Slide Bar (SA-1002) and Neo Diverter Tub Spout (S-1558). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.