SLV-1410 Neo Diverter Trim and Shower Combination, No Valve

  • Mfr # SLV-1410

  • Zoro # G7956883


product price: $431.49
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1410
Zoro #
G7956883
UPC #
671252147494
Country of Origin
China

Dimensions

Height
0
Width
0
Connection Size
1/2"-14
Hose Length (In.)
0
Length
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Shower Head Face Diameter
5.5

Details

Includes
Shower Arm and Flange
Item
Shower System Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Number of Handles
2
Color
Chrome
Flow Rate (GPM)
2.5 GPM
Connection Type
NPT
Material of Construction
Plastic & Metal
Weight
5.05
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Massage Feature
Yes
CEC Certified
No
Hose Included
No
Drain Included
No
Handles Included
Yes
Collection
Neo
Installation Type
Wall or Pipe Mounted
Diverter Location
Shower Valve
Rough-in Valve Template Included
Yes
Self-Cleaning Nozzles
Yes
Vandal Resistant
No
Theme
Modern
Shower Head Shape
Round
Escutcheon Included
Yes
Pause Control
No
Diverter Included
Yes
Assembly Required
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
1
Scald Guard Included
No
Number of Jets
57
Shower Arm Included
Yes
Temperature Limit Control
No
Faucet Handle Style
Lever
Spout Reach (In.)
0
Number of Spray Patterns
3
Type of Shower Arm
Bent
Integral Stops
No
Valve Included
No
Shower Head Function
Multifunction
Handle Placement
Center of Valve
Warranty
Limited Lifetime
Activation Type
Rotate Handle

Description

The Neo Diverter Trim and Shower Combination lend bold styling to a sleek look. The diverter trim and shower combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Diverter Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-1401) with the Neo Anystream 2.5 GPM Shower Head (S-3010), and Neo Shower Arm and Flange (S-2540). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.